Motion
CFF12
RBC Spherco Rod End Bearing - Standard Series CFF, Female, 2 Piece - Metal to Metal
Mi Item #00119571
MFR #CFF12
Price$128.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CFF, Female, 2 Piece - Metal to Metal
Mi Item #00119571
MFR #CFF12

Mfr description
CFF 12 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.12/each

Specifications

Dimensions

  • Ball Diameter
    1.312 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Overall Height
    3.7500 in
  • Shank Thread Size
    .7500-16
  • Thread Size
    3/4-16
  • Weight
    0.64 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Commercial Extra Capacity
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400175320
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    14000 lbf
  • Rod End Type
    Female
  • Series
    Spherco®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400175320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)