Motion
CTFD7
CTF - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119577
MFR #CTFD7
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTF - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119577
MFR #CTFD7

Mfr description
CTFD-7 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Ball Diameter
    0.8125 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4375 in
  • Length To Ball Center
    1.8125 in
  • Misalignment Angle
    7 °
  • Overall Height
    2.3750 in
  • Shank Thread Length  
    1.0625 in
  • Thread Size
    0.4375-20
  • Weight
    0.17 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Light Duty Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400181956
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermoplastic
  • Radial Static Load Capacity
    2600 lbf
  • Rod End Type
    Female
  • Series
    CTFD
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    637400181956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)