Motion
CFHD-12
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
Mi Item #00119596
MFR #CFHD-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
Mi Item #00119596
MFR #CFHD-12

Mfr description
CFHD-12 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Weight
    0.58 lbs

Details

  • Ball Material
    Nickel-Plated Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon
  • Radial Static Load Capacity
    9000 lbf
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • UPC_NO
    781711482988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)