Motion
CFHDL3
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: .1900-32, Self-Lubricating
Mi Item #00119603
MFR #CFHDL3
Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: .1900-32, Self-Lubricating
Mi Item #00119603
MFR #CFHDL3

Mfr description
CFHDL 3 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.43/each

Specifications

Dimensions

  • Ball Diameter
    0.437 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.250 in
  • Length To Ball Center
    1.0620 in
  • Misalignment Angle
    6.5 °
  • Overall Height
    1.3750 in
  • Shank Thread Length  
    0.5620 in
  • Shank Thread Size
    .1900-32
  • Thread Size
    3/16-32
  • Weight
    0.03 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400152871
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    800 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400152871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)