Motion
CTFDL 3

SEALMASTER
CTFDL 3

1570300000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Self Lubricating
MI ITEM #00119605
MFR #CTFDL 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTFDL 3

1570300000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Self Lubricating
MI ITEM #00119605
MFR #CTFDL 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    .2500 in
  • Shank Thread Size
    #10-32
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1570300000
  • Operating Temperature Range
    Max 150°
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    800 lbf
  • Rod End Type
    Female
  • Series
    CTFD
  • Thread Direction
    Left Hand
  • UPC_NO
    662288726029

Overview

Mfr description
CTFDL 3 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text