Motion
CFHDL4
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: .2500-28, Self-Lubricating
Mi Item #00119609
MFR #CFHDL4
Price$30.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: .2500-28, Self-Lubricating
Mi Item #00119609
MFR #CFHDL4

Mfr description
CFHDL 4 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.81/each

Specifications

Dimensions

  • Ball Diameter
    0.515 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Length To Ball Center
    1.3120 in
  • Misalignment Angle
    8 °
  • Overall Height
    1.6870 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    .2500-28
  • Thread Size
    1/4-28
  • Weight
    0.05 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400152888
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    1060 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400152888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)