Overview
Mfr description
CTFDL 4 ROD END
- Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads Delrin Race
Specifications
- Rod End TypeFemale
- Bore Diameter
- Shank Thread Size#1/4-28
- Thread DirectionLeft Hand
- GradeCommercial
- Misalignment Angle8
- Thread TypeUNF
- Lubrication TypeSelf-Lubricating
- Housing MaterialCarbon Steel - Corrosion Resistant Plating
- Ball MaterialAlloy Steel - Heat Treated - Chrome Plated
- Race MaterialDELRIN
- Radial Static Load Capacity1060 lbf
- Operating Temperature RangeMax 150 °F
- Head Diameter0.7500 in
- LubricationSelf Lubricating
- Head Width0.2810 in
- SeriesCTFD
- Manufacturer Catalog NumberCTFDL 4
- Manufacturer Product Page
- Manufacturer Upc Number662288726036
- UPC_NO662288726036
- Manufacturer Catalog
- CAD Drawing
- Weight0.06 lbs
- Product TypeSpherical Rod Ends
- Thread Size1/4-28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data