Motion
CTFDL5
CTFD - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119618
MFR #CTFDL5
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTFD - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119618
MFR #CTFDL5

Mfr description
CTFDL-5 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • Length To Ball Center
    1.3750 in
  • Misalignment Angle
    7 °
  • Overall Height
    1.8125 in
  • Shank Thread Length  
    0.7500 in
  • Thread Size
    0.3125-24
  • Weight
    0.08 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Light Duty Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400181772
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermoplastic
  • Radial Static Load Capacity
    1575 lbf
  • Rod End Type
    Female
  • Series
    CTFDL
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    637400181772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)