Motion
1570700000

SEALMASTER
1570700000

1570700000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Self Lubricating
MI ITEM #00119629
MFR #1570700000
List Price$123.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1570700000

1570700000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Self Lubricating
MI ITEM #00119629
MFR #1570700000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.85/each for your price

Overview

Mfr description
CTFDL 7 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    2600 lbf
  • Operating Temperature Range
    Max 150°
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    .4370 in
  • Series
    CTFD
  • Manufacturer Catalog Number
    1570700000
  • UPC_NO
    662288726067
  • CAD Drawing
  • Weight
    0.17 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text