Motion
CTFDL8
RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
MI ITEM #00119637
MFR #CTFDL8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
MI ITEM #00119637
MFR #CTFDL8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTFDL-8 ROD END

Specifications

  • Bore Diameter
  • Shank Thread Size
    .5000-20
  • Thread Direction
    Left Hand
  • Grade
    Light Duty Commercial
  • Thread Type
    UNF-3B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    3425 lbf
  • Max Operating Temperature
    125 °F
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Ball Diameter
    0.937 in
  • Overall Height
    2.7810 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400181819
  • UPC_NO
    637400181819
  • Weight
    0.26 lb
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text