Motion
CFHDL10
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: .6250-18, Self-Lubricating
Mi Item #00119640
MFR #CFHDL10
Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: .6250-18, Self-Lubricating
Mi Item #00119640
MFR #CFHDL10

Mfr description
CFHDL 10 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.96/each

Specifications

Dimensions

  • Ball Diameter
    1.125 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.562 in
  • Length To Ball Center
    2.5000 in
  • Misalignment Angle
    8 °
  • Overall Height
    3.2500 in
  • Shank Thread Length  
    1.5000 in
  • Shank Thread Size
    .6250-18
  • Thread Size
    5/8-18
  • Weight
    0.41 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400152857
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    4625 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400152857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)