Motion
1571000000

SEALMASTER
1571000000

1571000000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Self Lubricating
MI ITEM #00119642
MFR #1571000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1571000000

1571000000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Self Lubricating
MI ITEM #00119642
MFR #1571000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTFDL 10 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    8 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Thermoplastic
  • Radial Static Load Capacity
    4620 lb
  • Operating Temperature Range
    Max 150 °F
  • Head Diameter
    1.5000 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.5625 in
  • Ball Diameter
    1.1250 in
  • Length To Ball Center
    2.5000 in
  • Overall Height
    0.8750 in
  • Shank Thread Length
  • Series
    CTFD
  • Manufacturer Catalog Number
    1571000000
  • Manufacturer Upc Number
    662288726081
  • UPC_NO
    662288726081
  • CAD Drawing
  • Weight
    0.41 lbs
  • Maximum Outside Diameter
    1.5000 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text