Motion
CTFDL10
CTFD - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119643
MFR #CTFDL10
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTFD - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119643
MFR #CTFDL10

Mfr description
CTFDL-10 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Length To Ball Center
    2.5000 in
  • Misalignment Angle
    8 °
  • Overall Height
    3.2500 in
  • Shank Thread Length  
    1.5000 in
  • Thread Size
    0.6250-18
  • Weight
    0.41 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Light Duty Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400181727
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermoplastic
  • Radial Static Load Capacity
    4625 lbf
  • Rod End Type
    Female
  • Series
    CTFDL
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    637400181727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)