Motion
CTFDL 12

SEALMASTER
CTFDL 12

1571200000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Self Lubricating
MI ITEM #00119648
MFR #CTFDL 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CTFDL 12

1571200000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Self Lubricating
MI ITEM #00119648
MFR #CTFDL 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6870 in
  • Misalignment Angle
    7
  • Shank Thread Size
    #3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.60 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTFDL 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288726098
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    6600 lbf
  • Rod End Type
    Female
  • Series
    CTFD
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288726098

Overview

Mfr description
CTFDL 12 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads Delrin Race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text