Motion
CTFDL12
CTFD - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
MI ITEM #00119649
MFR #CTFDL12
List Price$95.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTFD - RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
MI ITEM #00119649
MFR #CTFDL12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.70/each for your price

Overview

Mfr description
CTFDL-12 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Light Duty Commercial
  • Misalignment Angle
    7 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Thermoplastic
  • Radial Static Load Capacity
    6600 lbf
  • Max Operating Temperature
    125 °F
  • Head Diameter
    1.7500 in
  • Head Width
    0.6875 in
  • Ball Diameter
    1.3125 in
  • Length To Ball Center
    2.8750 in
  • Overall Height
    3.7500 in
  • Shank Thread Length
  • Series
    CTFDL
  • Manufacturer Upc Number
    637400181734
  • UPC_NO
    637400181734
  • Weight
    0.64 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    0.7500-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text