Motion
SF0815

NTN
SF0815

Angular Contact Bearing - 40 mm Bore, 2.5039 in OD, 16 mm Width, Open, Without Snap Ring, C0
Mi Item #00119686
MFR #SF0815
Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0815

Angular Contact Bearing - 40 mm Bore, 2.5039 in OD, 16 mm Width, Open, Without Snap Ring, C0
Mi Item #00119686
MFR #SF0815

Mfr description
SF0815 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    2.5039 in
  • Overall Width  
    16 mm
  • Precision Rating
    Standard
  • Weight
    0.33 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    SF0815 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359498141
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8000 N
  • Radial Static Load Capacity
    8000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    SF0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)