Motion
1440503000

SEALMASTER
1440503000

Male Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: #3/8-24, Lubrication Fitting
Mi Item #00119762
MFR #1440503000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1440503000

Male Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: #3/8-24, Lubrication Fitting
Mi Item #00119762
MFR #1440503000

Mfr description
ARE 5 20N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads One-Piece Carbon Steel Outer Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Length To Ball Center
    1.8800 in
  • Misalignment Angle
    7
  • Shank Thread Length  
    1.2190 in
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.09 lbs

Details

  • Axial Static Load Capacity
    750 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision Extra Capacity
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ARE 5 20N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719786
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    7500 lbf
  • Rod End Type
    Male
  • Series
    ARE-20
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288719786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)