Motion
ARE620N
RBC Spherco Rod End Bearing - Standard Series ARE 20N, Male, 4 Piece - Metal to Metal
Mi Item #00119765
MFR #ARE620N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series ARE 20N, Male, 4 Piece - Metal to Metal
Mi Item #00119765
MFR #ARE620N

Mfr description
ARE 6-20 N ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.718 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • Overall Height
    2.4380 in
  • Shank Thread Size
    .4375-20
  • Thread Size
    7/16-20
  • Weight
    0.13 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision Extra Capacity
  • Housing Material
    10.312 mm
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400175061
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    11160 lbf
  • Rod End Type
    Male
  • Series
    Spherco®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400175061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)