Motion
ARE820N
RBC Spherco Rod End Bearing - Standard Series ARE 20N, Male, 4 Piece - Metal to Metal
MI ITEM #00119769
MFR #ARE820N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series ARE 20N, Male, 4 Piece - Metal to Metal
MI ITEM #00119769
MFR #ARE820N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARE 8-20 N ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .6250-18
  • Thread Direction
    Right Hand
  • Grade
    Precision Extra Capacity
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    12.7 mm
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    11920 lbf
  • Max Operating Temperature
    250 °F
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Ball Diameter
    0.937 in
  • Overall Height
    3.0940 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400175092
  • UPC_NO
    637400175092
  • Weight
    0.3 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text