Motion
B71905-E-T-P4S-UL

FAG (SCHAEFFLER)
B71905-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, 25 ° Contact, Open
MI ITEM #00119785
MFR #B71905-E-T-P4S-UL
Price$1,060.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71905-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, 25 ° Contact, Open
MI ITEM #00119785
MFR #B71905-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,060.48/pr

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    B71905-E-T-P4S-DUL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    45000 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.8 kN
  • Radial Static Load Capacity
    5.5 kN
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801454414

Overview

Mfr description
B71905-E-T-P4S-DUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text