Motion
B71906E.T.P4S.DUL

FAG (SCHAEFFLER)
B71906E.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 25 ° Contact, Single Sealed
Mi Item #00119789
MFR #B71906E.T.P4S.DUL
Price$1,205.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71906E.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 25 ° Contact, Single Sealed
Mi Item #00119789
MFR #B71906E.T.P4S.DUL

Mfr description
B71906-E-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.95/pr

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Single Sealed
  • Description
    B71906-E-T-P4S-DUL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    40000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8.15 kN
  • Radial Static Load Capacity
    6.3 kN
  • Series
    1900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801454582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)