Motion
7906A5TRDULP4Y

NSK CORP, BEARING DIV
7906A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #00119790
MFR #7906A5TRDULP4Y
Price$1,118.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7906A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #00119790
MFR #7906A5TRDULP4Y

Mfr description
7906A5TRDULP4Y OLD 7906A5TYDULP4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,118.09/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    30 °
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    18 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.20 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7906A5TRDULP4Y OLD 7906A5TYDULP4
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176588013
  • Max Rpm
    24000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    800 kgf
  • Radial Static Load Capacity
    605 kgf
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176588013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)