Motion
B71908E.T.P4S.DUL

FAG (SCHAEFFLER)
B71908E.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, 25 ° Contact, Open
MI ITEM #00119797
MFR #B71908E.T.P4S.DUL
Your Price$1,444.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71908E.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, 25 ° Contact, Open
MI ITEM #00119797
MFR #B71908E.T.P4S.DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,444.56/pr(List $1,659.48)

Overview

Mfr description
B71908-E-T-P4S-DUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16.6 kN
  • Radial Static Load Capacity
    13.2 kN
  • Max Rpm
    34000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.6 mm
  • Series
    1900
  • UPC_NO
    4012801455008
  • Description
    B71908-E-T-P4S-DUL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text