Motion
71907 ACD/P4ADGB

SKF
71907 ACD/P4ADGB

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #00119802
MFR #71907 ACD/P4ADGB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71907 ACD/P4ADGB

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #00119802
MFR #71907 ACD/P4ADGB

Mfr description
71907 ACDP4A DGB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71907 ACDP4A DGB BRG
  • Finish Coating
    Uncoated
  • Max Rpm
    36000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9.23 kN
  • Radial Static Load Capacity
    6.2 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577732101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)