Motion
7909A5TRDULP4Y

NSK CORP, BEARING DIV
7909A5TRDULP4Y

Angular Contact Bearing - 45 mm Bore, 68 mm OD, 24 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00119809
MFR #7909A5TRDULP4Y
Your Price$1,551.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7909A5TRDULP4Y

Angular Contact Bearing - 45 mm Bore, 68 mm OD, 24 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00119809
MFR #7909A5TRDULP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,551.65/each(List $1,831.18)

Overview

Mfr description
7909A5TRDULP4Y OLD 7909A5TYDULP4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    24 mm
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    24600 N
  • Cage Material
    Polyamide
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    24 mm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    0.6 mm
  • Series
    79
  • Weight
    0.55 lbs
  • Manufacturer Upc Number
    029176588419
  • UPC_NO
    029176588419
  • Prop 65 Statement
  • Description
    7909A5TRDULP4Y OLD 7909A5TYDULP4
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text