Motion
SB 22222 K YS W33

MCGILL
SB 22222 K YS W33

SPHERE-ROL® Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Single Seal, CN
MI ITEM #00121022
MFR #SB 22222 K YS W33
List Price$10,765.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22222 K YS W33

SPHERE-ROL® Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Single Seal, CN
MI ITEM #00121022
MFR #SB 22222 K YS W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,765.97/each for your price

Overview

Mfr description
SB 22222 K YS W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on one side
  • Standard internal clearance
  • Tapered bore

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Single Seal
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Number Of Rows
    1
  • Max Operating Temperature
    300° F
  • Dynamic Load Capacity
    448 kN
  • Maximum RPM (Grease)
    1100 rpm
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Cage Material
    Steel Cage
  • Seal Type
    Double Seal
  • Bearing Material
    52100 Bearing Steel
  • Precision Rating
    ISO 15-2100
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.079 in
  • Series
    22200
  • Manufacturer Catalog Number
    SB 22222K W33 YS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166101237
  • UPC_NO
    726166101237
  • CAD Drawing
  • Harmonization Code
    8482.30.0040
  • Weight
    15.19 lbs
  • Coating
    Uncoated
  • Rolling Element
    Spherical Roller
  • Roller Material
    52100 Bearing Steel
  • Material
    52100 Bearing Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought