Motion
SB 22226 18 MTO/SPECIAL

MCGILL
SB 22226 18 MTO/SPECIAL

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Sealed, C2
MI ITEM #00121191
MFR #SB 22226 18 MTO/SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22226 18 MTO/SPECIAL

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Sealed, C2
MI ITEM #00121191
MFR #SB 22226 18 MTO/SPECIAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SB22226-18 BRG
  • MTO/Special
  • 1.6 weeks ARO

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Internal Clearance
    C2
  • Series
    222
  • Manufacturer Catalog Number
    1322226054
  • Manufacturer Upc Number
    726166013486
  • UPC_NO
    726166013486
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought