Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22228 C3 W33 S

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Single Seal, C3
MI ITEM #00121197
MFR #SB 22228 C3 W33 S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SB 22228 S C3 W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on one side
  • Greater than standard internal clearance

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Single Seal
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    300° F
  • Max Rpm
    1750 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Cage Material
    Steel Cage
  • Bearing Material
    52100 Bearing Steel
  • Precision Rating
    ISO 15-2088
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.098 in
  • Series
    222
  • Manufacturer Catalog Number
    SB 22228 C3 W33 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166008888
  • UPC_NO
    726166008888
  • CAD Drawing
  • Weight
    31.30 lbs
  • Roller Material
    52100 Bearing Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought