Motion
SB 22228 C3 W33 YSS

MCGILL
SB 22228 C3 W33 YSS

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Sealed, C3
Mi Item #00121212
MFR #SB 22228 C3 W33 YSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22228 C3 W33 YSS

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Sealed, C3
Mi Item #00121212
MFR #SB 22228 C3 W33 YSS

Mfr description
SB 22228 YSS C3 W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.098 in
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Precision Rating
    ISO 15-2008
  • Weight
    31.30 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    SB 22228 C3 W33 YSS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166089306
  • Max Operating Temperature
    300° F
  • Max Rpm
    1750 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    52100 Bearing Steel
  • Series
    222
  • UPC_NO
    726166089306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)