Motion
SB 22230 W33 S

MCGILL
SB 22230 W33 S

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Straight Bore, Single Seal, CN
Mi Item #00121267
MFR #SB 22230 W33 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22230 W33 S

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Straight Bore, Single Seal, CN
Mi Item #00121267
MFR #SB 22230 W33 S

Mfr description
SB 22230 S W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.098 in
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm
  • Precision Rating
    ISO 15-2008

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    SB 22230 W33 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166009069
  • Max Operating Temperature
    300° F
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    52100 Bearing Steel
  • Series
    222
  • UPC_NO
    726166009069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)