Motion
SB 22309 C4 W33

MCGILL
SB 22309 C4 W33

SPHERE-ROL® Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C4
Mi Item #00121483
MFR #SB 22309 C4 W33
Price$3,237.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22309 C4 W33

SPHERE-ROL® Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C4
Mi Item #00121483
MFR #SB 22309 C4 W33

Mfr description
SB 22309 C4 W33 BRG
  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,237.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.059 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO 15-2008
  • Weight
    3.10 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Open
  • Coating
    Uncoated
  • Dynamic Load Capacity
    134.8 kN
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    SB 22309 C4 W33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166009649
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    300° F
  • Max Rpm
    4650 rpm
  • Maximum RPM (Grease)
    2,325 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    52100 Bearing Steel
  • Rolling Element
    Spherical Roller
  • Seal Type
    Open
  • Series
    22300
  • UPC_NO
    726166009649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)