Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22309 W33 YS

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Single Seal, CN
MI ITEM #00121494
MFR #SB 22309 W33 YS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SB 22309 YS W33 BRG
  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on one side
  • Standard internal clearance

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Single Seal
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    300° F
  • Max Rpm
    4650 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Cage Material
    Steel Cage
  • Bearing Material
    52100 Bearing Steel
  • Precision Rating
    ISO 15-2032
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.059 in
  • Series
    223
  • Manufacturer Catalog Number
    SB 22309 W33 YS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166009731
  • UPC_NO
    726166009731
  • CAD Drawing
  • Roller Material
    52100 Bearing Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought