Motion
RSTO5-X-TV
Crowned Yoke Roller - 16 mm Roller Diameter, 7 mm Bore, 7.8 mm Roller Width, Open
MI ITEM #00121699
MFR #RSTO5-X-TV
Your Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 16 mm Roller Diameter, 7 mm Bore, 7.8 mm Roller Width, Open
MI ITEM #00121699
MFR #RSTO5-X-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.31/each(List $37.57)

Overview

Mfr description
RSTO5-X-TV YOKE TYPE TRACK ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    1
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    570 lbf
  • Radial Static Load Capacity
    570 lbf
  • Max Rpm
    29900 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • Series
    RSTO
  • UPC_NO
    4047643137690
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text