Motion
CF12-1BUUR
Crowned Cam Follower - 32 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #00121924
MFR #CF12-1BUUR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 32 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #00121924
MFR #CF12-1BUUR

Mfr description
CF12-1BUUR CAM FOLLOWER
  • Standard cam followers are the basic style and suit a wide range of applications
  • Sealed type with crowned outer ring
  • Easy lubrication with oil supplied from the stud head with a hexagon socket design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    32
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    13 mm
  • Thread Size
    M12 x 1.5

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557007637
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7910 N
  • Radial Static Load Capacity
    9790 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557007637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)