Motion
HK1816-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 16 mm Width, Sealed
Mi Item #00121926
MFR #HK1816-2RS
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 16 mm Width, Sealed
Mi Item #00121926
MFR #HK1816-2RS

Mfr description
HK1816-2RS-L271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 15x18x16,5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1816-2RS is a drawn cup needle roller bearing with an 18 mm bore diameter, sealed closure type, open ends design, 24 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, ideal for contamination-sensitive machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643186995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)