Motion
NAO12X28X12

INA (SCHAEFFLER)
NAO12X28X12

Needle Roller Bearing - 12 mm Bore, 28 mm OD, 12 mm Width, Open
Mi Item #00122018
MFR #NAO12X28X12
Price$138.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO12X28X12

Needle Roller Bearing - 12 mm Bore, 28 mm OD, 12 mm Width, Open
Mi Item #00122018
MFR #NAO12X28X12

Mfr description
NAO12X28X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.38/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NAO12X28X12 Needle Roller Bearing features a 12 mm bore diameter, 28 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.11 lbs, making it suitable for precision compact devices.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2600 lbf
  • Radial Static Load Capacity
    2800 lbf
  • Roller Type
    Needle Roller
  • Series
    NAO
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802710380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)