Motion
F-3239-G

TIMKEN
F-3239-G

Face to Face Spacer Assembly - 320 mm Bore, 620 mm OD, 250 mm Cone Width, 282 mm Cup Width, Class K Precision Rating
Mi Item #00122609
MFR #F-3239-G
Price$74,179.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
F-3239-G

Face to Face Spacer Assembly - 320 mm Bore, 620 mm OD, 250 mm Cone Width, 282 mm Cup Width, Class K Precision Rating
Mi Item #00122609
MFR #F-3239-G

Mfr description
F 3239 G BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,179.05/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter
    620 mm
  • Overall Width
    11.1024 in
  • Weight
    1072 lbs
  • Width Over Inner Rings
    250.000 mm

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    F 3239 G BRG
  • Double Row Design
    Face to Face
  • Manufacturer Upc Number
    087796093768
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    087796093768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)