Motion
GEH 40 ES-2RS

SKF
GEH 40 ES-2RS

Radial Spherical Plain Bearing - 40 mm Bore, 68 mm OD, 40 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #00122686
MFR #GEH 40 ES-2RS
Price$460.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 40 ES-2RS

Radial Spherical Plain Bearing - 40 mm Bore, 68 mm OD, 40 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #00122686
MFR #GEH 40 ES-2RS

Mfr description
GEH 40 ES 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.61/each

Specifications

Dimensions

  • Ball Diameter
    2.3620 in, 60 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    40 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    68 mm
  • Overall Width
    40 mm
  • Weight
    1.18 lbs

Details

  • Additional Details
    Sealed | Relubricatable
  • Application
    Alternating loads, Combined radial and axial loads, Heavy static loads, Impact loads, Radial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 40 ES-2RS
  • Manufacturer Upc Number
    7316577003232
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    One-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    127 kN
  • Radial Static Load Capacity
    640 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)