Motion
GEH 45 ES-2RS

SKF
GEH 45 ES-2RS

Radial Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 43 mm Inner Ring Width, Sealed
Mi Item #00122688
MFR #GEH 45 ES-2RS
Price$381.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 45 ES-2RS

Radial Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 43 mm Inner Ring Width, Sealed
Mi Item #00122688
MFR #GEH 45 ES-2RS

Mfr description
GEH 45 ES 2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$381.35/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    43 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    43 mm
  • Weight
    1.54 lbs

Details

  • Additional Details
    2RS Sealed
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 45 ES-2RS
  • Manufacturer Upc Number
    7316577003249
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    156 kN
  • Radial Static Load Capacity
    780 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)