Motion
GEH 20 C

SKF
GEH 20 C

Radial Spherical Plain Bearing - 20 mm Bore, 42 mm OD, 25 mm Inner Ring Width, Open
Mi Item #00122691
MFR #GEH 20 C
Price$280.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 20 C

Radial Spherical Plain Bearing - 20 mm Bore, 42 mm OD, 25 mm Inner Ring Width, Open
Mi Item #00122691
MFR #GEH 20 C

Mfr description
GEH 20 C BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.33/each

Specifications

Dimensions

  • Ball Diameter
    1.3980 in, 35.50 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    25 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    25 mm
  • Weight
    0.36 lbs

Details

  • Additional Details
    Maintenance-Free
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE sintered bronze
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEH 20 C
  • Manufacturer Upc Number
    7316577003201
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    51 kN
  • Radial Static Load Capacity
    127 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)