Motion
NKXR20-Z-XL

INA (SCHAEFFLER)
NKXR20-Z-XL

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 36 mm OD, 30 mm Width
Mi Item #00122740
MFR #NKXR20-Z-XL
Price$307.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKXR20-Z-XL

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 36 mm OD, 30 mm Width
Mi Item #00122740
MFR #NKXR20-Z-XL

Mfr description
NKXR20-Z-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.02/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    36 mm
  • Overall Width  
    30 mm
  • Weight
    0.22 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • End Cap Type
    With End Cap
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    4012802736250
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    3700 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Series
    NKXR
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802736250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)