Motion
NKXR20Z

NTN
NKXR20Z

NKXR20Z Needle Roller Bearing - 20 mm Bore, 36 mm OD, 30 mm Width
Mi Item #00122741
MFR #NKXR20Z
Price$232.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR20Z

NKXR20Z Needle Roller Bearing - 20 mm Bore, 36 mm OD, 30 mm Width
Mi Item #00122741
MFR #NKXR20Z

Mfr description
NKXR20Z NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.21/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    36 mm
  • Overall Width  
    30 mm
  • Weight
    0.192 lb

Details

  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072492
  • Max Rpm
    8500 rpm
  • Series
    NKXR..Z
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4550253072492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)