Motion
NAXR20Z.TN
Needle Roller/Axial Cylindrical Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 36 mm OD, 30 mm Width
MI ITEM #00122742
MFR #NAXR20Z.TN
List Price$238.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller/Axial Cylindrical Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 36 mm OD, 30 mm Width
MI ITEM #00122742
MFR #NAXR20Z.TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.11/each for your price

Overview

Mfr description
NAXR 20Z.TN BRG

Specifications

  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Thrust Directions
    Single-Direction
  • Operating Temperature Range
    Maximum of +250 °F
  • Max Rpm
    9500 rpm
  • Closure Type
    Sealed
  • Cage Material
    Polymer
  • Series
    NAXR
  • UPC_NO
    605790196546
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text