Motion
NKXR40-Z-XL

INA (SCHAEFFLER)
NKXR40-Z-XL

Thrust Bearing - Single-Direction, 40 mm Bore, 52 mm OD
Mi Item #00122745
MFR #NKXR40-Z-XL
Price$526.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKXR40-Z-XL

Thrust Bearing - Single-Direction, 40 mm Bore, 52 mm OD
Mi Item #00122745
MFR #NKXR40-Z-XL

Mfr description
NKXR40-Z-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$526.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    52 mm
  • Weight
    0.474 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6.632,194 lbf
  • Series
    NKXR
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)