Motion
32944

SKF
32944

Tapered Roller Bearing Full Assembly - 220 mm Bore, 300 mm OD, 51 mm Cone Width, 39 mm Cup Width
MI ITEM #00122811
MFR #32944
Price$2,428.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32944

Tapered Roller Bearing Full Assembly - 220 mm Bore, 300 mm OD, 51 mm Cone Width, 39 mm Cup Width
MI ITEM #00122811
MFR #32944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,428.80/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter
    300 mm
  • Overall Width
    51 mm
  • Weight
    22.94 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    329
  • UPC_NO
    7316570002294

Overview

Mfr description
32944 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text