Overview
Mfr description
SK 1104 PRECISION BRG
Specifications
- Stud TypeSpecial
- Finish CoatingBlack Oxide
- SeriesInch CAMROL
- Manufacturer Catalog Number716334
- UPC_NO726166046651
- Weight0.06 lbs
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data