Motion
SK-1106 - MTO

MCGILL
SK-1106 - MTO

Inch CAMROL Series, Open, Bearing Steel Material
Mi Item #00122901
MFR #SK-1106 - MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SK-1106 - MTO

Inch CAMROL Series, Open, Bearing Steel Material
Mi Item #00122901
MFR #SK-1106 - MTO

Mfr description
SK 1106 PRECISION BRG
  • Made to Order
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.21 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Series
    Inch CAMROL
  • Stud Type
    Special
  • UPC_NO
    726166046675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)