Motion
SK-1107 - MTO

MCGILL
SK-1107 - MTO

Flat Cam Follower - Inch CAMROL Series, 1.5000 in Roller Dia, 0.5635 in Roller Width, Open, Bearing Steel Material
Mi Item #00122902
MFR #SK-1107 - MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SK-1107 - MTO

Flat Cam Follower - Inch CAMROL Series, 1.5000 in Roller Dia, 0.5635 in Roller Width, Open, Bearing Steel Material
Mi Item #00122902
MFR #SK-1107 - MTO

Mfr description
SK 1107 PRECISION BRG
  • Made to Order
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.5635 in
  • Weight
    0.30 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL
  • Stud Type
    Special
  • UPC_NO
    726166046699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)