Motion
SK-1108 - MTO

MCGILL
SK-1108 - MTO

Flat Cam Follower - Inch CAMROL Series, 1.7500 in Roller Dia, 0.5635 in Roller Width, Open, Bearing Steel Material
MI ITEM #00122903
MFR #SK-1108 - MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SK-1108 - MTO

Flat Cam Follower - Inch CAMROL Series, 1.7500 in Roller Dia, 0.5635 in Roller Width, Open, Bearing Steel Material
MI ITEM #00122903
MFR #SK-1108 - MTO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK 1108 PRECISION BRG
  • Made to Order

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Type
    Special
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Series
    Inch CAMROL
  • UPC_NO
    726166046705
  • Weight
    0.39 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought