Motion
LJT 2 M
Angular Contact Bearing - 2.0000 in Bore, 3.5000 in OD, 0.8125 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #00122940
MFR #LJT 2 M
List Price$756.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 2.0000 in Bore, 3.5000 in OD, 0.8125 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #00122940
MFR #LJT 2 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$756.77/each for your price

Overview

Mfr description
LJT 2 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Weight
    1.76 lbs
  • Manufacturer Upc Number
    747023004362
  • UPC_NO
    747023004362
  • Description
    LJT 2 M BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text